Beli toko alat laboratorium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ACIS Digital Precision Balance AD-I Series
    Mulai

    Rp2.799.900

    ACIS Digital Precision Balance AD-I Series
    atribut:
    • Power Source: 6xAA size batteries or AC/DC adapter
    • Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
    • Operating Temperature (°C/°F): 0-40 / 32-104
  2. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  3. ACIS Timbangan Hitung Digital Seri AP
    Mulai

    Rp1.499.900

    ACIS Timbangan Hitung Digital Seri AP
    Deskripsi:
    Seri ACIS-AP adalah timbangan hitung yang cocok untuk digunakan di toko roti, ritel, kedai kopi, minimarket, toko perangkat keras, toko buah dan lain-lain.1. Akurasi tinggi (1/15000)2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustable
    atribut:
    • Pan Size (LxW) (mm): 210x250
  4. AS ONE Small Program Electric Furnace
    Mulai

    Rp47.999.900

    AS ONE Small Program Electric Furnace
    Deskripsi:
    Up to 4 patterns of 16-step programs can be set. PID control with high temperature control accuracy can be used for heat treatment and temperature testing. It has a built-in safety circuit that cuts off the heater in the event of temperature anomalies, and a burnout function that detects sensor anomalies. Although it is lightweight and compact, the inside of the furnace is designed to be spacious. A temperature gradient can be set. By adopting a 4-sided heater, the heating time is shortened.
    atribut:
    • Temperature Setting Unit: 1
    • Time Setting Unit: 1 minute
    • Type: no window
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Control Method: PID control
    • AS ONE Part Number: 1-6032-01
    • Accessories: Ceramic board, tweezers (240mm)
    • External dimensions (width W x depth D x height H) (mm): 240×251×351
    • Finish Material: Exterior: Steel paint finish Interior: Ceramic fiber
    • Furnace Internal Dimensions (Width W X Depth D X Height H) (mm): 120×170×100
    • Heater Power (W): 800 (4-side heater)
    • Mass (kg): 7
    • Power Cord: 2P plug, 2m
    • Program Function: 16 steps, 4 patterns
    • Sensor: Type K thermocouple
    • Set Temperature (°C): 100-900
  5. B-ONE Mini Muffle Furnace
    Mulai

    Rp64.999.900

    B-ONE Mini Muffle Furnace
    atribut:
    • Temperature Sensor: K-Type Thermocouple
    • Heating Rate (°C/minute): ±10
    • Chamber Size (mm): 100x100x100
    • Dimensions (mm): 255x280x385
    • Maximum Temperature (°C): 1200
    • Power (W): 1000
    • Temperature Range (°C): 1100
    • Voltage (V/Hz): AC 220/50
  6. AS ONE Economy Electric Furnace
    Mulai

    Rp29.999.900

    AS ONE Economy Electric Furnace
    Deskripsi:
    It is an easy-to-handle compact personal type general-purpose electric furnace. You can set the temperature and check the furnace temperature on the digital display. A high-performance type that heats up to the maximum temperature in about 15 minutes.
    atribut:
    • AS ONE Part Number: 1-5921-01
    • Current (A): 5
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Mass (kg): about 5
    • External Dimensions (mm): 210×260×290
    • Furnace Internal Dimensions (mm): 90×110×70
    • Material: (Exterior) Steel heat-resistant paint finish, (Furnace) Ceramic fiber
    • Power Cord: 2m with 2P plug
    • Resolution: Temperature; 1°C, Time setting; 1 minute
    • Safety Mechanism: Sensor error detection, overheat prevention relay, overcurrent fuse
    • Sensor: Type K thermocouple
    • Temperature Control Method: PIDs
    • Temperature Setting Range (°C): 100-900
    • Timer: ON, OFF, SV timer
  7. B-ONE Ceramic Fiber Muffle Furnace
    Mulai

    Rp53.999.900

    B-ONE Ceramic Fiber Muffle Furnace
    atribut:
    • Accuracy (°C): 2
    • Temperature Range (°C): 100-1200
  8. NABERTHEM Muffle Furnace
    Mulai

    Rp159.999.900

    NABERTHEM Muffle Furnace
    atribut:
    • Certification: Yes
    • Electrical Connection: 1-phase
    • Maximum Temperature (°C): 1100
  9. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (5)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
  10. ACIS Timbangan Digital (Neraca Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.499.900

    ACIS Timbangan Digital (Neraca Digital)
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  11. B-ONE Ceramic Muffle Furnace (Front Door)
    Mulai

    Rp71.999.900

    B-ONE Ceramic Muffle Furnace (Front Door)
    atribut:
    • Voltage (V/Hz): 220/50
    • Temperature Range (°C): 100-1200
    • Timer (minute): 0-9999
  12. Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Mulai

    Rp43.999.900

    Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Deskripsi:
    Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.
    atribut:
    • Voltage (V): 240
    • Frequency (Hz): 50/60
  13. ACIS Platform Scale - PS-Series
    Mulai

    Rp3.899.900

    ACIS Platform Scale - PS-Series
    atribut:
    • Pansize (mm): 420x520
  14. Sharp Microwave
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    Sharp Microwave
    Deskripsi:
    Dengan fitur menu Bahasa Indonesia yang di desain khusus pada bagian panel untuk mempermudah penggunaan. Fitur Low Wattage konsumsi listrik rendah hanya 399 watt.
  15. ACIS Timbangan Presisi Digital (Neraca Presisi Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Timbangan Presisi Digital (Neraca Presisi Digital)
    Deskripsi:
    Seri AC adalah timbangan hitung generasi baru yang menggabungkan teknologi penimbangan terbaru, memberikan solusi penghitungan dan penimbangan yang hemat biaya dengan akurasi terbaik & penggunaan tanpa batas. 1. Akurasi tinggi2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang 5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustable
    atribut:
    • Platform Size (mm): 210x250
Daftar Harga toko alat laboratorium Terbaru November 2026
ACIS Digital Precision Balance AD-I SeriesRp2.799.900
AND Timbangan Presisi Seri GFRp21.999.900
ACIS Timbangan Hitung Digital Seri APRp1.499.900
IWAKI Pycnometer Glassware Calibrated Individual Certificate (Botol Piknometer Kaca)Rp1.599.900
AS ONE Small Program Electric FurnaceRp47.999.900
IWAKI Pycnometer Glassware Uncalibrated Batch Certificate (Botol Piknometer Kaca)Rp129.900
B-ONE Mini Muffle FurnaceRp64.999.900
AS ONE Economy Electric FurnaceRp29.999.900
B-ONE Ceramic Fiber Muffle FurnaceRp53.999.900
NABERTHEM Muffle FurnaceRp159.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)